2-1/2 - 3 in. Cover Valve Repair Kit
Series RK-009 2-1/2 - 3 in. Cover Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Cover kit
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 009 Reduced Pressure Zone Assembly, Backflow Preventing Valve
- Collection:
- Series RK-009
- Depth:
- 8-63/100 in
- Height:
- 3-19/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Cover Kit
- Valve Size:
- 2-1/2 in, 3 in
- Weight:
- 9 lb
- Width:
- 8-13/100 in