2 in. Check Assembly, Diaphragm, Disc Assembly and O-ring Rubber Valve Repair Kit
2 in. Check Assembly, Diaphragm, Disc Assembly and O-ring Rubber Valve Repair Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1 in 009 M2 reduced pressure zone total rubber parts kit
- All check valve and relief valve O-rings
- Lead-free
- Diaphragm
- Two disc assemblies, one relief valve disc assembly
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- LF009M2, 009M2
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Repair Kit
- Valve Size:
- 2 in
- Weight:
- 0.5 lb