3/4 - 1 in. Check Rubber Valve Repair Kit
Series RK-009 3/4 - 1 in. Check Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All parts are made of high quality materials
- Factory replacement kit
- No special tools required for servicing
- Lead-Free
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 009 Reduced Pressure Zone Assembly
- Collection:
- Series RK-009
- Depth:
- 3-3/4 in
- Height:
- 3-1/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Check Kit
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.85 lb
- Width:
- 2-1/2 in