3/4 - 1 in. Repair Kit Rubber
3/4 - 1 in. Repair Kit Rubber
Frequently Purchased Together
Product Details
- Two disc assemblies
- Stem and cover O-rings
- 3/4 to 1 in 009 reduced pressure zone complete rubber parts kit
- Diaphragm
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 009 Series
- Depth:
- 9 in
- FM Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.42 lb
- Width:
- 6 in