3/4 in. Rubber Valve Repair Kit
Series RK-009 3/4 in. Rubber Valve Repair Kit
Frequently Purchased Together
Product Details
- Two disc assemblies
- Stem and cover O-rings
- 3/4 IN 009M2 reduced pressure zone total rubber parts kit
- Diaphragm
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF009M2, 009M2
- Collection:
- Series RK-009
- Depth:
- 2-22/25 in
- Height:
- 3-31/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Weight:
- 0.3 lb
- Width:
- 2-1/2 in