3/4 in. Retainer and Valve Repair Kit
Series RK-009 3/4 in. Retainer and Valve Repair Kit
Frequently Purchased Together
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Genuine and original Watts parts
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- LF009M3, 009M3
- Collection:
- Series RK-009
- Depth:
- 5 in
- FM Approved:
- No
- Height:
- 5-63/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Retainer, Valve Repair Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Weight:
- 0.35 lb
- Width:
- 3-3/50 in