1/2 in. Insulated Kit
Series RK-3000 1/2 in. Insulated Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dielectric union
- Used with flange fittings to insulate each bolt in the flange
- Dielectric insulator kit
- Insulator consists of durable, corrosion resistant polysulfone
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 3001, 3002, 3005 and 3007 Dielectric Union
- Collection:
- Series RK-3000
- Depth:
- 3-13/100 in
- Diameter - Inside 1:
- 1/2 in
- FM Approved:
- No
- Fitting Type:
- Insulated Kit, Kit
- Height:
- 4-13/100 in
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Type:
- Insulator Kit
- UL Listed:
- No
- Weight:
- 0.02 lb
- Width:
- 1-63/100 in