Series RK-3000 2-1/2 in. Rubber Gasket Kit

Part #WGAP  |  Item #2498169  |  Manufacturer Part #0881414

$26.45 EACH

Inside Diameter:

2-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Dielectric Gasket kit
  • Dielectric union
  • Replacement gasket kit
  • For use with water, air, oil, natural gas, propane, gasoline, kerosene, mineral oil, vegetable oil and alkalines

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Series 3100, 3200 Dielectric Union

Clean Bagged: No

Collection: Series RK-3000

Depth: 7-63/100 in

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

Inside Diameter: 2-1/2 in

Lead Law Compliance Level: Compliant Not Certified

Material: Rubber

NSF Certified: No

Product Type: Gasket

Type: Gasket Kit

UL Listed: No

Weight: 0.7

Width: 4-11/25 in