10 in. Rubber Valve Repair Kit
10 in. Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Complete rubber parts kit
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 709DCDA Double Check Detector Assembly
- Depth:
- 11-63/100 in
- Height:
- 5-13/100 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Product Type:
- Repair Kit
- Valve Size:
- 10 in
- Weight:
- 2.5 lb