8 in. Repair Kit Rubber
Series RK-709 8 in. Repair Kit Rubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Complete rubber parts kit
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 709
- Collection:
- Series RK-709
- Depth:
- 14 in
- FM Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 8 in
- Weight:
- 2 lb
- Width:
- 12 in