This product requires certification to purchase.

1-1/2 - 2 in. Valve Repair Kit

You last purchased this on
 
Watts

Series RK-900 1-1/2 - 2 in. Valve Repair Kit

  • Fast #
  • Part #W47BFPRKJK
  • Item #28431
  • Manufacturer Part #0881263
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-900 1-1/2 - 2 in. Valve Repair Kit

  • Fast #
  • Part #W47BFPRKJK
  • Item #28431
  • Manufacturer Part #0881263
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Repair kit
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Brand Model Compatibility:
900 Series Backflow Preventers
Collection:
Series RK-900
Depth:
6-19/100 in
Height:
8-63/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Product Type:
Repair Kit
Valve Size:
1-1/2 in, 2 in
Weight:
3.36 lb
Width:
5-69/100 in