4 in. Cover Valve Repair Kit
4 in. Cover Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Original parts insure long service life
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 909 Reduced Pressure Zone Assembly, Backflow Preventing Valve
- Depth:
- 11-63/100 in
- FM Approved:
- No
- Height:
- 5-13/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Cover Kit
- UL Listed:
- No
- Valve Size:
- 4 in
- Weight:
- 12.3 lb