1/4 - 1/2 in. Rubber Valve Repair Kit
Series RK-919 1/4 - 1/2 in. Rubber Valve Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Parts are specific to valve size
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- LF919 and 919 Series Reduced Pressure Zone Assemblies
- Collection:
- Series RK-919
- Depth:
- 3-3/4 in
- FM Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1/4 in, 1/2 in
- Weight:
- 0.4 lb
- Width:
- 2-1/2 in