3/4 in. Check Valve Repair Kit
Series RK-919 3/4 in. Check Valve Repair Kit
Frequently Purchased Together
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Genuine and original Watts parts
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 919 Reduced Pressure Zone Assembly
- Collection:
- Series RK-919
- Depth:
- 3-3/4 in
- Height:
- 3-1/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Check Kit
- Valve Size:
- 3/4 in
- Weight:
- 0.16 lb
- Width:
- 2-1/2 in