This product requires certification to purchase.

1-1/4 in. Jumper Plastic Valve Repair Kit

Watts

Series RK-JUMPER KIT 1-1/4 in. Jumper Plastic Valve Repair Kit

  • Fast #
  • Part #WJKP55S
  • Item #3857179
  • Manufacturer Part #0007721
4.7 out of 5 Customer Rating
Brand image
Watts

Series RK-JUMPER KIT 1-1/4 in. Jumper Plastic Valve Repair Kit

  • Fast #
  • Part #WJKP55S
  • Item #3857179
  • Manufacturer Part #0007721
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Complete kit
  • Plastic nipple
  • Female x female
  • Copper sweat tailpiece
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
8 in
Valve Size
1-1/4 in
Weight
3.38 lb
Width
2-22/25 in
Characteristics & Features
Brand Model Compatibility
LFN45, LFN55
Collection
Series RK-JUMPER KIT
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
BAA Compliant
No
FM Approved
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Product Type
Jumper Kit
Recommended Valve Application
Water
UL Listed
No
UPC
098268200133