6 in. Check Kit
Series RK-LF709 6 in. Check Kit
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement parts
- Fits 6 IN double check valve assembly
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Potable Water
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF709 and 709 Series
- Collection:
- Series RK-LF709
- Depth:
- 9-1/2 in
- FM Approved:
- No
- Height:
- 15 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- Valve Size:
- 6 in
- Weight:
- 18.2 lb