3/4 - 1 in. Lubricant, O-ring, Relief Valve Assembly and Seat Valve Repair Kit

You last purchased this on
 
Watts

3/4 - 1 in. Lubricant, O-ring, Relief Valve Assembly and Seat Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

3/4 - 1 in. Lubricant, O-ring, Relief Valve Assembly and Seat Valve Repair Kit

  • Fast #
  • Part #WLFRK909VTFG
  • Item #4525708
  • Manufacturer Part #0794059
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All parts are made of high quality materials
  • Lead-free
  • No special tools required for servicing
  • Fits 1/2 and 3/4 inch reduced pressure zone assembly
  • Factory replacement parts
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
LF909, 909
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type:
Relief Valve Kit
Valve Size:
3/4 in - 1 in
Weight:
0.85 lb