1 in. Stainless Steel FNPT 175 psi Backflow Preventer

This product has been replaced by

Watts Stainless Steel Stainless Steel FNPT 175 psi Backflow Preventer
Watts 1 in. Stainless Steel FNPT 175 psi Backflow Preventer
Manufacturer Part #88004044
You last purchased this on
 
Watts

Series SS009 1 in. Stainless Steel FNPT 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Watts Stainless Steel Stainless Steel FNPT 175 psi Backflow Preventer
Watts 1 in. Stainless Steel FNPT 175 psi Backflow Preventer
Manufacturer Part #88004044
Watts

Series SS009 1 in. Stainless Steel FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #WSS009QTG
  • Item #2976225
  • Manufacturer Part #0062962
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bolted on, top entry single access cover for ease of maintenance
  • Modular check construction featuring nonreversible checks with captured springs for simplified servicing
  • Investment cast 316 stainless steel assembly for corrosion resistance
  • Lead-Free
  • Internal relief valve for right and left hand installations
  • Top mounted vandal resistant test cocks provide easy access for testing
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Health Hazard
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Collection:
Series SS009
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
17 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Height:
5-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16-3/4 in
Material:
Stainless Steel
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Reduced Pressure Zone Assembly
Weight:
12.25 lb
Width:
8-1/4 in