1/2 in. 400 psi Stainless Steel FNPT Pressure Reducing Valve
Series SS263AP 1/2 in. 400 psi Stainless Steel FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/4 IN (8mm) low pressure gauge port
- Oversized orifice
- Rugged investment cast stainless steel body and cage
- Temperature range is 33 F to 120 degrees F (0.5 C to 49 degrees C)
- Maximum working pressure is 400 PSI (27.6 BAR)
- NPT threaded female inlet and outlet connections
- Stainless steel adjusting screw
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 351-CF8M
- ASTM:
- ASTM A-351-CF8M
- Application:
- Commercial, Residential, Industrial
- BAA Compliant:
- No
- Collection:
- Series SS263AP
- Depth:
- 2-22/25 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-13/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 120
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1.9 lb
- Width:
- 2-13/100 in