3/4 in. Bronze Male Threaded Fill Valve

You last purchased this on
 
Watts

Series ST750 3/4 in. Bronze Male Threaded Fill Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series ST750 3/4 in. Bronze Male Threaded Fill Valve

  • Fast #
  • Part #WST750
  • Item #1216324
  • Manufacturer Part #0770181
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bronze body
  • Serrated arms
  • Machined flange
  • Replaceable seals
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Standard Duty
BAA Compliant:
No
Collection:
Series ST750
Depth:
3-1/10 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connection 3:
Male Threaded
End Connections:
Male Threaded x Male Threaded x Male Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-4/5 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
180
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Valve Size:
3/4 in
Valve Type:
Float Valve
Weight:
0.75 lb
Width:
1-3/10 in