Series WTD 600 3/8 in. 800F 600 psi Steam Trap

Part #WWTD600C  |  Item #7204835  |  Manufacturer Part #0038200

Valve Size:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact design
  • Water hammer resistant
  • Tight shutoff
  • Stainless steel body

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series WTD 600

Depth: 2-1/5 in

End Connection 1: Female Threaded

End Connection 2: Male Threaded

End Connections: Female Threaded x Male Threaded

Height: 2-1/10 in

High Pressure: 600

Lead Law Compliant: Yes

Length: 2 in

Low Pressure: 3.5

Material: Stainless Steel

Maximum Pressure: 600 psi

Maximum Temperature: 800

Recommended Valve Application: Water

Type: Steam Trap

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Size: 3/8 in

Weight: 0.9

Width: 3-1/5 in