2 in. Sediment Interceptor
SI-742 Series 2 in. Sediment Interceptor
Frequently Purchased Together
Product Details
- Gasketed cover
- Stainless steel basket
- Floor mounted
- Epoxy-coated cast aluminum
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- SI-742 Series
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 2 in
- Material:
- Cast Aluminum, Stainless Steel
- Product Type:
- Interceptor
- Weight:
- 6.94 lb
- Width:
- 7 in