1/2 x 3/4 in. Compression Adapter

You last purchased this on
 
Watts

1/2 x 3/4 in. Compression Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

1/2 x 3/4 in. Compression Adapter

  • Fast #
  • Part #W81010735
  • Item #3670107
  • Manufacturer Part #81010735
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM F-876, ASTM F-877
Application:
Commercial, Industrial, Municipal, Residential
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
BSP
End Connections:
Compression x BSP
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Connector, Reducing
IAPMO Listed -:
No
Material:
Brass, Stainless Steel
NSF:
NSF 14
NSF Certified:
Yes
UL Listed:
No
Weight:
1 lb