DESCRIPTION

Watts Stainless Steel Braided Water Supply Faucet Connector

WLFFSCFCSCFXCD

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
16 in
Material
Stainless Steel
NSF Certified
No
Size
3/8 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.31
EACH
  • QUANTITY

DOCUMENTS