DESCRIPTION

  • Backflow preventor with dual check
  • Ideal for beverage machines
  • Includes strainer

Watts Stainless Steel Dual Check Valve

WSD2MF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 18
ASSE Standards
ASSE 1032
End Connection 1
Male Flared
FM Approved
No
Height
11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-13/16 in
Material
Stainless Steel
Maximum Pressure
200 psi
Maximum Temperature
110
NSF Certified
Yes
NSF Specifications
NSF 18
UL Listed
No
Valve Size
1/4 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$126.9
EACH
  • QUANTITY