DESCRIPTION

  • Beverage machines
  • Compact design
  • Includes strainer
  • Stainless steel for corrosion resistance

Watts Stainless Steel Dual Check Valve with Atmospheric Port

WSD3MF

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 18
BAA Compliant
Yes
Color Finish
Stainless Steel
End Connection 1
Male Threaded
End Connection 2
Flare
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
130
Minimum Temperature
54
NSF Certified
Yes
NSF Specifications
NSF 18
Type
Dual Check
Valve Disc Material
Santoprene
Valve Seat Material
Noryl®
Valve Size
1/4 in
Valve Type
Check Valves

Starting at
$298.45
EACH
  • QUANTITY