DESCRIPTION

  • Female NPT threads
  • Fits 1/4 inch to 1 inch backflow
  • Quarter turn valve

Watts Test Cock Accessory All Bronze

WLFNPTTCA

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Male Threaded
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS