• Cart

DESCRIPTION

  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed
  • Integral filter washers and check valves
  • Lead free brass construction
  • Thermal actuation technology for precise temperature control

Watts Thermostat Tempering Valve

WLF1170M2UT

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Rough Bronze
Depth
2-1/20 in
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connection 3
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Flow Rate
.5 to 23 gpm (23 gpm at 45 psi)
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
200
Valve Size
1/2 in

Starting at
$317.05
EACH
  • QUANTITY