DESCRIPTION

  • Modular compact design
  • Replaceable seats and seat discs
  • Strainer

Watts Threaded Double Check Backflow Preventer Assembly

WLF007M3QTS

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
BAA Compliant
Yes
CSA Certified
CSA B64.5
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
FM Approved
Yes
Height
4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
11-1/8 in
Material
Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
Type
Double Check Valve Assembly
UL Listed
Yes
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Tee Handle
Valve Seat Material
Engineered Plastic
Valve Size
3/4 in
Valve Type
Backflow Preventers

Starting at
$427.73
EACH
  • QUANTITY