Riser 4 in. 304L Stainless Steel Valve Repair Part
TR Series Riser 4 in. 304L Stainless Steel Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL/FM approved
- CIPS inlet x flanged outlet
- Stainless steel for corrosion resistance
- 200 PSI pressure rating
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AWWA:
- AWWA C-900, AWWA C-606
- BAA Compliant:
- Yes
- Collection:
- TR Series
- Depth:
- 92 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Grooved
- End Connections:
- Female Threaded x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 87 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Product Type:
- Riser
- UL Listed:
- Yes
- Valve Size:
- 4 in
- Weight:
- 71 lb
- Width:
- 50 in