Watts

Triton™ 10 ft. Power Cord

Part #WTRPC10M1  |  Manufacturer Part #0134030

Length:

10 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Triton™ RF fusion weld technology
  • 10' with integral GFI
  • Durable construction
  • Easy to connect

Not Approved for Potable Water Applications

Specifications

BAA Compliant: Yes

Collection: Triton™

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 10 ft

UL Listed: Yes