DESCRIPTION

  • 3/4" FPT unions for connection to water heater
  • 3/4" Quick-Connect end connections to water lines
  • Alloy construction
  • Pressure relief valve 150 PSI

Watts Union x Female Sweat Tankless Water Heater Valve

WLFTWHQCHCNRVF

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Quick Connect
End Connection 2
Female Threaded
End Connection 3
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
NSF Certified
No
Type
Hot and Cold Water Set
Valve Seat Material
Virgin PTFE
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS