DESCRIPTION

  • Female NPT inlet and outlet
  • Full size orifice for maximum flow
  • Hot or cold water

Watts Female Threaded Brass Hot and Cold Vacuum Breaker

WLF288A

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.1.1
ASSE Standards
ASSE 1001
BAA Compliant
No
CSA Certified
CSA B64
Color Finish
Brass
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
Type
Vacuum Breaker
UL Listed
No
Valve Disc Material
Silicone
Valve Seat Material
Silicone
Valve Size
1/4 in

Starting at
$89.54
EACH
  • QUANTITY