DESCRIPTION

  • Low profile
  • Maximum steam pressure 15 PSI
  • Maximum temperature 250 degrees

Watts Vacuum Relief Valve

WLFN36M1

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
MNPT
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
15 psi
Maximum Temperature
250
Valve Size
1/2 in
Valve Type
Pressure Relief Valves

Starting at
$63.25
EACH
  • QUANTITY