• Cart

DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement kit
  • Genuine and original Watts parts
  • No special tools required for servicing

Watts Vent Float Repair Kit

WRK800M4V

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
800M4, LF800M4
Diameter
1/2 in
FM Approved
No
NSF Certified
No
Type
Vent Float Kit
UL Listed
No
Valve Size
1/2 in - 3/4 in

Starting at
Call for Pricing
  • QUANTITY