DESCRIPTION

  • Brass body construction
  • Easy to install
  • Prevents washing machine hoses from bursting
  • Single lever control

Watts Washing Machine Shutoff Valve

W2M2

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Threaded
End Connection 2
Female Threaded
Handle Type
Lever
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Size
1/2 in
Valve Type
Shut Off Valves

Starting at
$77.66
EACH
  • QUANTITY