DESCRIPTION
- Bypass to control thermal expansion pressure
- Enlarged diaphragm, spring cage and seat orifice for super capacity performance
Watts Water Pressure Reducing Valve
WLFN223BM1
Valve Size:
3 inSPECIFICATIONS
- End Connection 1
- FNPT
- End Connection 2
- FNPT
- Lead Law Compliant
- Yes
- Material
- Copper Silicon Alloy
- Maximum Pressure
- 300 psi
- Maximum Temperature
- 160
- Valve Body Style
- Standard
- Valve Size
- 3 in
- Valve Type
- Pressure Reducing Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday