3/4 in. F1960 Straight Polyphenylsulfone Tee
3/4 in. F1960 Straight Polyphenylsulfone Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For making a tee connection with 4 outlets connections with WaterPEXa tubing
- Special tool recommended
- Manufactured from Polyphenylsulfone
- Provides a leak proof seal
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1960, ASTM F-877
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Depth:
- 8 in
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connection 3:
- Expansion Joint
- End Connection 4:
- F1960
- End Connections:
- Expansion Joint x Expansion Joint x F1960
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Straight
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-41/100 in
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 194
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 87 psi
- Type:
- Standard
- UL Listed:
- Yes
- Weight:
- 2 lb
- Width:
- 1-1/2 in