30 lb 15 gpm Grease Trap

You last purchased this on
 
Watts

WD Series 30 lb 15 gpm Grease Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

WD Series 30 lb 15 gpm Grease Trap

  • Fast #
  • Part #WWD15
  • Item #1441290
  • Manufacturer Part #8150962
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PDI certified
  • Skid-proof cover
  • Recessed or floor mounted
  • Epoxy-coated steel
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Capacity:
30 lb
Collection:
WD Series
Depth:
15 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
15 gpm
Height:
14 in
ISO:
ISO 9002
Length:
22 in
Material:
Steel
Weight:
25 lb
Width:
22 in