WD Series 40 lb 20 gpm Grease Trap

Part #WWD20  |  Item #1441293  |  Manufacturer Part #8150963

$6,791.21 EACH

Flow Rate:

20 gpm

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recessed or floor mounted
  • PDI certified
  • Skid-proof cover
  • Epoxy-coated steel

Specifications

ADA Compliant: No

BAA Compliant: No

Capacity: 40 lb

Collection: WD Series

Depth: 15-3/4 in

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 20 gpm

Height: 15 in

ISO Specifications: ISO 9002

Length: 24 in

Material: Steel

Weight: 87-3/10

Width: 24 in