70 lb 35 gpm Grease Trap
WD Series 70 lb 35 gpm Grease Trap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PDI certified
- Skid-proof cover
- Recessed or floor mounted
- Epoxy-coated steel
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Capacity:
- 70 lb
- Collection:
- WD Series
- Depth:
- 18 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 35 gpm
- Height:
- 19 in
- ISO:
- ISO 9002
- Length:
- 30 in
- Material:
- Steel
- Weight:
- 100 lb
- Width:
- 30 in