Multi-Fold Paper Towel in White (200 Sheets)
EcoSoft™ Multi-Fold Paper Towel in White (200 Sheets)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent for hand drying or spill cleanup
- Great choice for busy kitchens or restrooms
- Strong and economical
Specifications
- Application:
- Healthcare, Hotels, Industrial, Manufacturing, Office Buildings, Restaurants
- Collection:
- EcoSoft™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 9-1/2 in
- Material:
- Paper
- Package Quantity:
- 200 Sheets
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 9-1/8 in