800 ft. Paper Towel Roll in White

You last purchased this on
 
Wausau Paper

EcoSoft™ 800 ft. Paper Towel Roll in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wausau Paper

EcoSoft™ 800 ft. Paper Towel Roll in White

  • Fast #
  • Part #WAU45700
  • Item #4441516
  • Manufacturer Part #WAU 45700
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Great for heavy-traffic areas
  • Fits most continuous-roll towel dispensers
  • For hand-drying or cleaning tasks
  • Requires Certification

Specifications

Application:
Ceramic, Fiberglass, Hand Washing, General Purpose, Vinyl
Collection:
EcoSoft™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-4/5 in
EPA Compliant:
Yes
Length:
800 ft
Material:
Paper
Product Type:
Paper Towel Roll
Width:
8 in