1 Light 60 Watts Candelabra SCONCE PN
Waverly 1 Light 60 Watts Candelabra SCONCE PN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The fine pleats of the creamy fabric shade add refined detail to the sconce’s boxy design
- Waverly mingles a modern silhouette with classic touches for a versatile look that works in a variety of settings
- Clean linear forms find tailored perfection in the Waverly wall sconce
- Socket Ring Shade Attachment
Specifications
- Collection:
- Waverly
- Depth:
- 5-1/2 in
- Height:
- 10-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 1
- Type:
- HUD351PN
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in