12V Battery Backup Sump Pump
12V Battery Backup Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to read LEDs show battery health and level of battery charge
- Easy to install
- Protects your basement with hours of pumping power even when the electricity goes out
- Made in the USA
Specifications
- AMP:
- 40, 75
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Height:
- 10-13/16 in
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Length:
- 9-5/16 in
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Thermoplastic
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 16-5/16 in