DESCRIPTION

WCM Industries 1/2 in. Cast Brass Self Closing Angle Stop Faucet

U602L

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Handle Type
Lever
Material
Cast Brass
Number of Handles
Single Handle
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY