1/2 in. Lever in Polished Chrome
1/2 in. Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Material:
- Cast Brass
- Number of Handles:
- Single Handle
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No