DESCRIPTION

  • For lavatories

WCM Industries Pop-Up Drain

U9004

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-1/10 in
Length
2-2/5 in
Material
Brass
NSF Certified
No
Width
2-2/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS