8 oz. Lubricant in Light Amber
Smart Straw® 8 oz. Lubricant in Light Amber
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- CSA Design certified domestically and internationally for indoor and outdoor use
- 100% leak tested to ensure Safety and Quality and a product you can trust
- Corrugation extends all the way to the fitting for increased tubing flexibility
- Durable stainless steel 304. Corrosion resistant
- Quality flared end fittings to create a metal to metal seal in critical applications
Documents
Specifications
- Application:
- Gears, Hinges, Sliding Doors, Tools
- Brand Model Compatibility:
- WD-40 490040, WD-40 490057
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Smart Straw®
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Amber
- Depth:
- 2-5/8 in
- Height:
- 6-3/4 in
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Product Type:
- Lubricant
- Size:
- 8 oz
- Temperature Range:
- -60 to 300 Deg F
- Weight:
- 0.65 lb
- Width:
- 2-5/8 in