DESCRIPTION

  • From standalone or gravel pack applications to openhole and case-hole environments, Weatherford will provide the optimal screen to meet specific applications and well conditions
  • Weatherford offers a broad scope of premium metal-mesh, wire-wrap, and pre-pack screen solutions

Weatherford International 6 x 5 ft. 012 304L Stainless Steel Telescope Well Screen

J240857012

Length:

SPECIFICATIONS

Length
6 ft
Material
Stainless Steel
Material Type
304L
Width
5 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY